Motion
12693
Double Lip Oil Seal - Solid, 1.266 in Shaft Dia., 1.632 in OD, 0.500 in Overall Width, CRWASPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01279493
MFR #12693
List Price$33.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.266 in Shaft Dia., 1.632 in OD, 0.500 in Overall Width, CRWASPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01279493
MFR #12693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.66/each for your price

Overview

Mfr description
12693 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.266 in
  • Outside Diameter
    1.632 in
  • Overall Width
    0.500 in
  • Design Type
    CRWASPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311011624
  • Compatible V-Rings
    400320;400321;400324;400325
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Tractor drivelines
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought