Motion
13959
Silicone Oil Seal - Solid, 1.378 in Shaft Dia., 2.240 in OD, 0.875 in Overall Width, CRWA21 Design, Silicone Lip Material
MI ITEM #01279526
MFR #13959
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.378 in Shaft Dia., 2.240 in OD, 0.875 in Overall Width, CRWA21 Design, Silicone Lip Material
MI ITEM #01279526
MFR #13959

Mfr description
13959 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip") and Industry-Leading Hydrodynamic Waveseal.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.240 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    1.378 in
  • Weight
    0.13 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -100 to 325°F
  • Description Keyword
    CRWA21 Design
  • Design Type
    CRWA21
  • Lip Material
    Silicone
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311013468
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)