Motion
M85230

DODGE
M85230

Inline Speed Reducer - 45.56:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 1.999 in, 2 in Output Shaft Diameter, Triple Reduction
MI ITEM #01279706
MFR #M85230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85230

Inline Speed Reducer - 45.56:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 1.999 in, 2 in Output Shaft Diameter, Triple Reduction
MI ITEM #01279706
MFR #M85230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M85230 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    45.56:1
  • Input Type
    C-Face Quill
  • Input Size
    1-1/8 in
  • Output Shaft Diameter
    1.999 in, 2 in
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    5
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    79.000 @ 3600 rpm input
  • Maximum Output Torque
    12551 in-lbs @ 100 rpm
  • Housing Dimensions
    15.6 x 12-1/4 x 12.29 in
  • Max Input Horsepower
    9.530 hp @ 3600 rpm
  • Overhung Load Capacity
    3600 in
  • Standards Met
    AGMA
  • Housing Height
    12.29 in
  • Housing Length
    15.6 in
  • Housing Width
    12-1/4 in
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text