Motion
HF721-5-B7-H-P20

BOSTON GEAR
HF721-5-B7-H-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #01279758
MFR #HF721-5-B7-H-P20
Price$2,293.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-5-B7-H-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #01279758
MFR #HF721-5-B7-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,293.11/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.2500 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P20
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711221426

Overview

Mfr description
HF7721-5-B7-H-P20 STL GR-HEL/PIN/SH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought