Motion
M85248

DODGE
M85248

Inline Speed Reducer - 31.36:1 Ratio, 1-3/8 in Input Size, C-Face Quilled Input Type, 1.999 in, 2 in Output Shaft Diameter, Triple Reduction
MI ITEM #01279797
MFR #M85248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85248

Inline Speed Reducer - 31.36:1 Ratio, 1-3/8 in Input Size, C-Face Quilled Input Type, 1.999 in, 2 in Output Shaft Diameter, Triple Reduction
MI ITEM #01279797
MFR #M85248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    15.6 x 12-1/4 x 12.29 in
  • Housing Height
    12.29 in
  • Housing Length
    15.6 in
  • Housing Width
    12-1/4 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    5
  • Maximum Output RPM
    115.000 @ 3600 rpm input
  • Maximum Output Torque
    12646 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1.999 in, 2 in
  • Ratio
    31.36:1
  • Weight
    200.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    12.200 hp @ 3600 rpm
  • Overhung Load Capacity
    3600 in
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Standards Met
    AGMA

Overview

Mfr description
M85248 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought