Specifications
Dimensions
- Housing Dimensions14.72 x 12-1/4 x 12.29 in
- Housing Height12.29 in
- Housing Length14.72 in
- Housing Width12-1/4 in
- Input Size1-5/8 in
- Manufacturer Reducer Size5
- Maximum Output RPM475.000 @ 3600 rpm input
- Maximum Output Torque11802 in-lbs @ 100 rpm
- NEMA / IEC Frame Size250TC
- Output Shaft Diameter1.999 in, 2 in
- Ratio7.6:1
- Weight177.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower60.000 hp @ 3600 rpm
- Overhung Load Capacity3600 in
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA