Overview
Mfr description
M85269 REDUCER
Specifications
- Reducer TypeInline
- Ratio4.02:1
- Input TypeC-Face Quill
- Input Size1-7/8 in
- Output Shaft Diameter1.999 in, 2 in
- ReductionDouble
- NEMA / IEC Frame Size280TC
- Manufacturer Reducer Size5
- Housing MaterialCast Iron
- Maximum Output RPM895.000 @ 3600 rpm input
- Maximum Output Torque7446 in-lbs @ 100 rpm
- Housing Dimensions15.47 x 12-1/4 x 12.29 in
- Max Input Horsepower70.000 hp @ 3600 rpm
- Overhung Load Capacity3600 in
- Standards MetAGMA
- Housing Height12.29 in
- Housing Length15.47 in
- Housing Width12-1/4 in
- Weight200.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data