Motion
31514
Grease Seal - Solid, 3.150 in Shaft Dia., 3.994 in OD, 0.591 in Overall Width, X15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279947
MFR #31514
Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 3.150 in Shaft Dia., 3.994 in OD, 0.591 in Overall Width, X15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279947
MFR #31514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.24/each

Specifications

Dimensions

  • Outside Diameter
    3.994 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    3.150 in
  • Weight
    0.16 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400800;400801;400804;400805
  • Compatible Wear Sleeves
    99313;99315;99317
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Design Type
    X15
  • Installation Method
    Shaft press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311030861
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers

Overview

Mfr description
31514 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought