Motion
36172
Grease Seal - Solid, 3.625 in Shaft Dia., 4.500 in OD, 0.294 in Overall Width, X15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279970
MFR #36172
List Price$49.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 3.625 in Shaft Dia., 4.500 in OD, 0.294 in Overall Width, X15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279970
MFR #36172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.08/each for your price

Overview

Mfr description
36172 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.625 in
  • Outside Diameter
    4.500 in
  • Overall Width
    0.294 in
  • Design Type
    X15
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    3
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311032926
  • Compatible Wear Sleeves
    99362;99363
  • Compatible V-Rings
    400900;400901;400904;400905
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Manufacturer Catalog
  • Installation Method
    Shaft press fit
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text