Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85311

Inline Speed Reducer - 104.1:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 2-3/8 in, 2.374 in Output Shaft Diameter, Triple Reduction
MI ITEM #01280058
MFR #M85311

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M85311 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    104.1:1
  • Input Type
    C-Face Quill
  • Input Size
    1-1/8 in
  • Output Shaft Diameter
    2-3/8 in, 2.374 in
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    6
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    35.000 @ 3600 rpm input
  • Maximum Output Torque
    23213 in-lbs @ 100 rpm
  • Housing Dimensions
    17-1/4 x 12 x 15.66 in
  • Max Input Horsepower
    11.100 hp @ 3600 rpm
  • Overhung Load Capacity
    5500 in
  • Standards Met
    AGMA
  • Housing Height
    15.66 in
  • Housing Length
    17-1/4 in
  • Housing Width
    12 in
  • Weight
    270.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text