Motion
45161
Grease Seal - Solid, 4.500 in Shaft Dia., 6.409 in OD, 0.415 in Overall Width, X12 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #01280070
MFR #45161
Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 4.500 in Shaft Dia., 6.409 in OD, 0.415 in Overall Width, X12 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #01280070
MFR #45161

Mfr description
45161 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.48/each

Specifications

Dimensions

  • Outside Diameter
    6.409 in
  • Overall Width
    0.415 in
  • Shaft Diameter
    4.500 in
  • Weight
    0.53 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401100;401101;401104;401105
  • Compatible Wear Sleeves
    99450;99856
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Design Type
    X12
  • Installation Method
    Shaft press fit
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311036160
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    4
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)