Motion
50620
Single Lip Oil Seal - Solid, 5.063 in Shaft Dia., 6.125 in OD, 0.500 in Overall Width, HDW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01280153
MFR #50620
Price$151.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 5.063 in Shaft Dia., 6.125 in OD, 0.500 in Overall Width, HDW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01280153
MFR #50620

Mfr description
50620 OIL SEAL
  • HDW1 seals are heavy-duty SKF WAVE lip seals, designed for use in grease or oil lubricated applications
  • The rigid seal body can withstand operating pressures up to 35 psi
  • The seals are produced standard with a heavy-duty seal body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.54/each

Specifications

Dimensions

  • Outside Diameter
    6.125 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.063 in
  • Weight
    0.41 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401300;401301;401304;401305
  • Construction Description
    Oil seal, SKF WAVE lip
  • Design Type
    HDW1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311037525
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    35 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)