Motion
M85334

DODGE
M85334

Inline Speed Reducer - 3.33:1 Ratio, 1-5/8 in Input Size, C-Face Quilled Input Type, 1-3/4 in, 1.749 in Output Shaft Diameter, Single Reduction
MI ITEM #01280154
MFR #M85334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85334

Inline Speed Reducer - 3.33:1 Ratio, 1-5/8 in Input Size, C-Face Quilled Input Type, 1-3/4 in, 1.749 in Output Shaft Diameter, Single Reduction
MI ITEM #01280154
MFR #M85334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M85334 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    3.33:1
  • Input Type
    C-Face Quill
  • Input Size
    1-5/8 in
  • Output Shaft Diameter
    1-3/4 in, 1.749 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    250TC
  • Manufacturer Reducer Size
    6
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1080.000 @ 3600 rpm input
  • Maximum Output Torque
    4565 in-lbs @ 100 rpm
  • Housing Dimensions
    15.23 x 12-1/4 x 13-3/4 in
  • Max Input Horsepower
    56.700 hp @ 3600 rpm
  • Overhung Load Capacity
    2463 in
  • Standards Met
    AGMA
  • Housing Height
    13-3/4 in
  • Housing Length
    15.23 in
  • Housing Width
    12-1/4 in
  • Weight
    170.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text