Motion
51320
Nitrile Oil Seal - Solid, 5.125 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width, HDW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01280216
MFR #51320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.125 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width, HDW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01280216
MFR #51320

Mfr description
51320 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Extra Heavy-Duty Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    7.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.125 in
  • Weight
    0.77 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDW1 Design
  • Design Type
    HDW1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311037709
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Gear Boxes Reducers, Winches, Drills, Grinders, Transmissions, Motors,and Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)