Motion
M85412

DODGE
M85412

Inline Speed Reducer - 130.07:1 Ratio, 1-3/8 in Input Size, C-Face Quilled Input Type, 2-7/8 in, 2.874 in Output Shaft Diameter, Triple Reduction
MI ITEM #01280479
MFR #M85412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85412

Inline Speed Reducer - 130.07:1 Ratio, 1-3/8 in Input Size, C-Face Quilled Input Type, 2-7/8 in, 2.874 in Output Shaft Diameter, Triple Reduction
MI ITEM #01280479
MFR #M85412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    19.63 x 18-1/4 x 21.65 in
  • Housing Height
    21.65 in
  • Housing Length
    19.63 in
  • Housing Width
    18-1/4 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    7
  • Maximum Output RPM
    19.000 @ 3600 rpm input
  • Maximum Output Torque
    49177 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2-7/8 in, 2.874 in
  • Ratio
    130.07:1
  • Weight
    520.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    13.500 hp @ 3600 rpm
  • Overhung Load Capacity
    8730 in
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Standards Met
    AGMA

Overview

Mfr description
M85412 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought