Motion
M85437

DODGE
M85437

Inline Speed Reducer - 4.06:1 Ratio, 1-7/8 in Input Size, C-Face Quilled Input Type, 2-1/4 in, 2.248 in Output Shaft Diameter, Single Reduction
MI ITEM #01280614
MFR #M85437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85437

Inline Speed Reducer - 4.06:1 Ratio, 1-7/8 in Input Size, C-Face Quilled Input Type, 2-1/4 in, 2.248 in Output Shaft Diameter, Single Reduction
MI ITEM #01280614
MFR #M85437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    17.72 x 18-1/4 x 20.06 in
  • Housing Height
    20.06 in
  • Housing Length
    17.72 in
  • Housing Width
    18-1/4 in
  • Input Size
    1-7/8 in
  • Manufacturer Reducer Size
    7
  • Maximum Output RPM
    615.000 @ 2500 rpm input
  • Maximum Output Torque
    9703 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    280TC
  • Output Shaft Diameter
    2-1/4 in, 2.248 in
  • Ratio
    4.06:1
  • Weight
    350.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    76.100 hp @ 2500 rpm
  • Overhung Load Capacity
    4604 in
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Overview

Mfr description
M85437 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought