Motion
400121
V-ring - 0.450 to 0.530 in Shaft Range, 0.260 in Cross Section, 0.260 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01281316
MFR #400121
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-ring - 0.450 to 0.530 in Shaft Range, 0.260 in Cross Section, 0.260 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01281316
MFR #400121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.80/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    0.850 in
  • Fitted Width For V Ring
    0.260 in
  • Shaft Or Inside Diameter Range
    0.450 to 0.530 in
  • Weight
    0.02 lbs
  • Width
    0.260 in

Details

  • Construction Description
    All-rubber flexible V-Ring seal
  • Continuous Temperature Range
    -40 to 250 °F
  • Cross Section
    0.260 in
  • Design Type
    VR2
  • Housing Clearance For V Ring
    0.850 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Misalignment Tolerance
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    10 PSI max.; not recommended for fully pressurized applications;
  • Series
    VR2
  • Typical Application
    Primary or secondary seal or excluder in all types of general machinery.
  • UPC_NO
    085311043915

Overview

Mfr description
400121 V - RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought