Motion
M85704

DODGE
M85704

Inline Speed Reducer - 9.52:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01281739
MFR #M85704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85704

Inline Speed Reducer - 9.52:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01281739
MFR #M85704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M85704 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    9.52:1
  • Input Type
    C-Face Quill
  • Input Size
    5/8 in
  • Output Shaft Diameter
    0.999 in, 1 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    2
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    380.000 @ 3600 rpm input
  • Maximum Output Torque
    1846 in-lbs @ 100 rpm
  • Housing Dimensions
    10.06 x 7.12 x 7-3/4 in
  • Max Input Horsepower
    7.520 hp @ 3600 rpm
  • Overhung Load Capacity
    1120 in
  • Standards Met
    AGMA
  • Housing Height
    7-3/4 in
  • Housing Length
    10.06 in
  • Housing Width
    7.12 in
  • Weight
    44.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text