Motion
M85715

DODGE
M85715

Inline Speed Reducer - 90.28:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Triple Reduction
Mi Item #01281779
MFR #M85715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85715

Inline Speed Reducer - 90.28:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Triple Reduction
Mi Item #01281779
MFR #M85715

Mfr description
M85715 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    10.65 x 7.12 x 7-3/4 in
  • Housing Height
    7-3/4 in
  • Housing Length
    10.65 in
  • Housing Width
    7.12 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    2
  • Maximum Output RPM
    40.000 @ 3600 rpm input
  • Maximum Output Torque
    1814 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.999 in, 1 in
  • Ratio
    90.28:1
  • Weight
    48.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.890 hp @ 3600 rpm
  • Overhung Load Capacity
    1400 in
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)