Motion
M85720

DODGE
M85720

Inline Speed Reducer - 6.33:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01281797
MFR #M85720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85720

Inline Speed Reducer - 6.33:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01281797
MFR #M85720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    10.06 x 7.12 x 7-3/4 in
  • Housing Height
    7-3/4 in
  • Housing Length
    10.06 in
  • Housing Width
    7.12 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    2
  • Maximum Output RPM
    570.000 @ 3600 rpm input
  • Maximum Output Torque
    1699 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    0.999 in, 1 in
  • Ratio
    6.33:1
  • Weight
    44.47 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    10.100 hp @ 3600 rpm
  • Overhung Load Capacity
    1125 in
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA

Overview

Mfr description
M85720 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought