Motion
M85742

DODGE
M85742

Inline Speed Reducer - 14.13:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01281878
MFR #M85742
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85742

Inline Speed Reducer - 14.13:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 0.999 in, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01281878
MFR #M85742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M85742 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    14.13:1
  • Input Type
    C-Face Quill
  • Input Size
    1-1/8 in
  • Output Shaft Diameter
    0.999 in, 1 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    2
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    255.000 @ 3600 rpm input
  • Maximum Output Torque
    1826 in-lbs @ 100 rpm
  • Housing Dimensions
    10.95 x 7.12 x 7-3/4 in
  • Max Input Horsepower
    5.430 hp @ 3600 rpm
  • Overhung Load Capacity
    1180 in
  • Standards Met
    AGMA
  • Housing Height
    7-3/4 in
  • Housing Length
    10.95 in
  • Housing Width
    7.12 in
  • Weight
    51.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text