Motion
SUPER CHAIN OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SUPER CHAIN OIL 5GAL PAIL

SUPER CHAIN OIL General Purpose Chain or Cable Lubricant - 5 gal, Pail, Not Food Grade, Up to 450 °F, Black Color
Mi Item #01281928
MFR #SUPER CHAIN OIL 5GAL PAIL
Price$405.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SUPER CHAIN OIL 5GAL PAIL

SUPER CHAIN OIL General Purpose Chain or Cable Lubricant - 5 gal, Pail, Not Food Grade, Up to 450 °F, Black Color
Mi Item #01281928
MFR #SUPER CHAIN OIL 5GAL PAIL

Mfr description
SUPER CHAIN OIL 5 GAL (85760)
  • Non-smoking
  • Contains mico-fine graphite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.23/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    460
  • Overall Height
    15 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Appearance
    Oil
  • Application
    LUBRIPLATE Super Chain Oil is recommended for bakery ovens, drying ovens and other type ovens where the temperature does not exceed 450°F.
  • Base Material
    Mineral Oil
  • Base Type
    Mineral
  • Color
    Black
  • Container Type
    Pail
  • Film Type
    Tenacious
  • Flash Point
    288°C/550 °F
  • Food Grade
    Not Food Grade
  • Form
    Oil
  • Manufacturer Catalog Number
    L0857-060
  • Manufacturer Upc Number
    089215585700
  • Package Qty
    1
  • Pour Point
    -15°C/5 °F
  • Product Types
    Liquid Oil
  • Temperature Range
    Up to 450 °F
  • Type
    General Purpose
  • UPC_NO
    089215585700
  • Viscosity Index
    262
  • Working Temperature
    Up to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)