Motion
L0857-061
General Purpose Chain or Cable Lubricant - 16 gal (US), Keg, Not Food Grade, Black Color
Mi Item #01281931
MFR #L0857-061
Price$1,188.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - 16 gal (US), Keg, Not Food Grade, Black Color
Mi Item #01281931
MFR #L0857-061

Mfr description
SUPER CHAIN OIL 16 GAL (85761)
  • Non-smoking
  • Contains mico-fine graphite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.83/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    460
  • Overall Height
    27 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    LUBRIPLATE Super Chain Oil is recommended for bakery ovens, drying ovens and other type ovens where the temperature does not exceed 450°F.
  • Color
    Black
  • Container Type
    Keg
  • Flash Point
    288°C/550°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215485703
  • Package Qty
    1
  • Pour Point
    -15°C/5°F
  • Type
    General Purpose
  • Viscosity Index
    262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)