Motion
401805
Solid V-ring - 6.890 to 7.283 in Shaft Range, 0.709 in Cross Section, 0.709 in Width, Fluorcarbon Rubber (FKM) Material
Mi Item #01282272
MFR #401805
Price$655.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-ring - 6.890 to 7.283 in Shaft Range, 0.709 in Cross Section, 0.709 in Width, Fluorcarbon Rubber (FKM) Material
Mi Item #01282272
MFR #401805

Mfr description
401805 V - RING
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$655.56/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.071 in
  • Seal Seat Width
    0.591 in
  • Shaft Or Inside Diameter Range
    6.890 to 7.283 in
  • Weight
    0.62 lbs
  • Width
    0.709 in

Details

  • Construction Description
    All-rubber flexible V-Ring
  • Continuous Temperature Range
    -5 to 390 °F
  • Cross Section
    0.709 in
  • Design Type
    VR2
  • Installation Method
    Stretched on shaft
  • Lip Code
    FKM
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Manufacturer Upc Number
    85311045377
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    4.35 psi
  • Seal Type
    Axial seals / V-rings
  • Series
    VR2
  • Typical Application
    Agricultural and automotive applications
  • UPC_NO
    085311045377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)