Motion
401905
Solid V-Ring - VR2, 7.283 to 7.677 in Shaft Range, 0.709 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #01282317
MFR #401905
Your Price$603.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-Ring - VR2, 7.283 to 7.677 in Shaft Range, 0.709 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #01282317
MFR #401905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$603.83/each(List $833.28)

Overview

Mfr description
401905 V - RING
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types

Specifications

  • Shaft Or Inside Diameter Range
    7.283 to 7.677 in
  • Width
    0.709 in
  • Lip Code
    FKM
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Continuous Temperature Range
    -5 to 390 °F
  • Cross Section
    0.709 in
  • Seal Seat Width
    0.591 in
  • Design Type
    VR2
  • Construction Description
    All-rubber flexible V-Ring
  • Fitted Width For V Ring
    0.071 in
  • Pressure Tolerance
    4.35 psi
  • Installation Method
    Stretched on shaft
  • Seal Type
    Axial seals / V-rings
  • Package Quantity
    Single Unitized Parts
  • Manufacturer Upc Number
    85311045438
  • UPC_NO
    085311045438
  • Typical Application
    Agricultural and automotive applications
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text