Motion
M85904

DODGE
M85904

Inline Speed Reducer - 4.18:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
Mi Item #01282377
MFR #M85904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85904

Inline Speed Reducer - 4.18:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
Mi Item #01282377
MFR #M85904

Mfr description
M85904 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.13 x 5.88 x 8.84 in
  • Housing Height
    8.84 in
  • Housing Length
    12.13 in
  • Housing Width
    5.88 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    1
  • Maximum Output RPM
    418.000 @ 1750 rpm input
  • Maximum Output Torque
    717 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1 in
  • Ratio
    4.18:1
  • Weight
    30.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    3.930 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)