Motion
M85906

DODGE
M85906

Inline Speed Reducer - 5.02:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
Mi Item #01282388
MFR #M85906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85906

Inline Speed Reducer - 5.02:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
Mi Item #01282388
MFR #M85906

Mfr description
56DM1A 5.0A1 APG REDUCER M85906
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.13 x 5.88 x 8.84 in
  • Housing Height
    8.84 in
  • Housing Length
    12.13 in
  • Housing Width
    5.88 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    1
  • Maximum Output RPM
    348.000 @ 1750 rpm input
  • Maximum Output Torque
    785 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1 in
  • Ratio
    5.02:1
  • Weight
    32.78 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    3.580 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)