Specifications
Dimensions
- Housing Dimensions12.13 x 5.88 x 8.84 in
- Housing Height8.84 in
- Housing Length12.13 in
- Housing Width5.88 in
- Input Size7/8 in
- Manufacturer Reducer Size1
- Maximum Output RPM348.000 @ 1750 rpm input
- Maximum Output Torque785 in-lbs @ 870 rpm
- NEMA / IEC Frame Size140TC
- Output Shaft Diameter1 in
- Ratio5.02:1
- Weight33.37 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower3.580 hp @ 1750 rpm
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA