Motion
M85914

DODGE
M85914

Inline Speed Reducer - 11.35:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01282428
MFR #M85914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85914

Inline Speed Reducer - 11.35:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01282428
MFR #M85914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M85914 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    11.35:1
  • Input Type
    C-Face Quill
  • Input Size
    5/8 in
  • Output Shaft Diameter
    1 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    1
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    154.000 @ 1750 rpm input
  • Maximum Output Torque
    1044 in-lbs @ 870 rpm
  • Housing Dimensions
    12.13 x 5.88 x 8.84 in
  • Max Input Horsepower
    2.110 hp @ 1750 rpm
  • Standards Met
    AGMA
  • Housing Height
    8.84 in
  • Housing Length
    12.13 in
  • Housing Width
    5.88 in
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text