Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85922

Inline Speed Reducer - 24.4:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01282467
MFR #M85922

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M85922 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    24.4:1
  • Input Type
    C-Face Quill
  • Input Size
    5/8 in
  • Output Shaft Diameter
    1 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    1
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    71.700 @ 1750 rpm input
  • Maximum Output Torque
    1187 in-lbs @ 1170 rpm
  • Housing Dimensions
    12.13 x 5.88 x 8.84 in
  • Max Input Horsepower
    1.270 hp @ 1750 rpm
  • Standards Met
    AGMA
  • Housing Height
    8.84 in
  • Housing Length
    12.13 in
  • Housing Width
    5.88 in
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text