Motion
405403
V-Ring - 21.260 to 21.457 in Shaft Range, 25.787 in OD, 1.969 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01282775
MFR #405403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring - 21.260 to 21.457 in Shaft Range, 25.787 in OD, 1.969 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01282775
MFR #405403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405403 V - RING

Specifications

  • Shaft Or Inside Diameter Range
    21.260 to 21.457 in
  • Bore Or Outside Diameter
    25.787 in
  • Width
    1.969 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Continuous Temperature Range
    -40 to 250 °F
  • Cross Section
    1.969 in
  • Construction Description
    All-rubber flexible V-Ring seal
  • Max Shaft Surface Speed
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Fitted Width For V Ring
    1.969 in
  • Housing Clearance For V Ring
    25.787 in
  • Misalignment Tolerance
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Pressure Tolerance
    10 PSI max.; not recommended for fully pressurized applications;
  • Package Quantity
    Single Unitized Parts
  • Typical Application
    Designed as secondary seal or excluder for heavy-duty applications.
  • Weight
    5.520 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text