Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R86027

Inline Speed Reducer - 2.27:1 Ratio, 1-1/2 in, 1.499 in Input Size, Solid Shaft Input Type, 1-3/4 in, 1.749 in Output Shaft Diameter, Single Reduction
MI ITEM #01282859
MFR #R86027

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R86027 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    2.27:1
  • Input Type
    Solid Shaft
  • Input Size
    1-1/2 in, 1.499 in
  • Output Shaft Diameter
    1-3/4 in, 1.749 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    180TC, 210TC, 250TC, 280TC, 320TC, 360TC
  • Manufacturer Reducer Size
    6
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1590.000 @ 3600 rpm input
  • Maximum Output Torque
    4447 in-lbs @ 100 rpm
  • Housing Dimensions
    16.63 x 12-1/4 x 13-3/4 in
  • Max Input Horsepower
    80.000 hp @ 3600 rpm
  • Overhung Load Capacity
    1919 in
  • Standards Met
    AGMA
  • Housing Height
    13-3/4 in
  • Housing Length
    16.63 in
  • Housing Width
    12-1/4 in
  • Weight
    163.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text