Motion
407004
V-ring - 26.180 to 27.760 in Shaft Range, 0.790 in Cross Section, 0.790 in Width, Fluorcarbon Rubber (FKM) Material
Mi Item #01282965
MFR #407004
Price$4,427.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-ring - 26.180 to 27.760 in Shaft Range, 0.790 in Cross Section, 0.790 in Width, Fluorcarbon Rubber (FKM) Material
Mi Item #01282965
MFR #407004

Mfr description
407004 V-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,427.38/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    29.331 in
  • Fitted Width For V Ring
    0.790 in
  • Shaft Or Inside Diameter Range
    26.180 to 27.760 in
  • Weight
    0.510 lb
  • Width
    0.790 in

Details

  • Construction Description
    All-rubber flexible V-Ring seal
  • Continuous Temperature Range
    -40 to 400 °F
  • Cross Section
    0.790 in
  • Design Type
    VR1
  • Housing Clearance For V Ring
    29.331 in
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Max Shaft Surface Speed
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Misalignment Tolerance
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    10 PSI max.; not recommended for fully pressurized applications;
  • Series
    VR1
  • Typical Application
    Primary or secondary seal or excluder in all types of general machinery.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)