Motion
408003
Solid V-ring - 31.181 to 31.535 in Shaft Range, 1.969 in Cross Section, 1.969 in Width, Nitrile Rubber (NBR) Material
Mi Item #01283018
MFR #408003
Price$1,878.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-ring - 31.181 to 31.535 in Shaft Range, 1.969 in Cross Section, 1.969 in Width, Nitrile Rubber (NBR) Material
Mi Item #01283018
MFR #408003

Mfr description
408003 V - RING
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,878.48/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.472 in
  • Seal Seat Width
    1.280 in
  • Shaft Or Inside Diameter Range
    31.181 to 31.535 in
  • Weight
    6.96 lbs
  • Width
    1.969 in

Details

  • Construction Description
    All-rubber flexible V-Ring
  • Continuous Temperature Range
    -40 to 210 °F
  • Cross Section
    1.969 in
  • Design Type
    VR4
  • Installation Method
    Stretched on shaft
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    85311090841
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    4.36 psi
  • Seal Type
    Axial seals / V-rings
  • Series
    VR4
  • Typical Application
    Heavy-duty applications where the primary seal has to be protected against water and/or solid contaminants
  • UPC_NO
    085311090841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)