Motion
R86060

DODGE
R86060

Inline Speed Reducer - 6.29:1 Ratio, 0.999 in, 1 in Input Size, Solid Shaft Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Double Reduction
MI ITEM #01283019
MFR #R86060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R86060

Inline Speed Reducer - 6.29:1 Ratio, 0.999 in, 1 in Input Size, Solid Shaft Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Double Reduction
MI ITEM #01283019
MFR #R86060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R86060 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.29:1
  • Input Type
    Solid Shaft
  • Input Size
    0.999 in, 1 in
  • Output Shaft Diameter
    1-5/8 in, 1.624 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    180TC, 210TC, 250TC
  • Manufacturer Reducer Size
    4
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    570.000 @ 3600 rpm input
  • Maximum Output Torque
    5739 in-lbs @ 100 rpm
  • Housing Dimensions
    12.78 x 8-1/4 x 10.03 in
  • Max Input Horsepower
    34.600 hp @ 3600 rpm
  • Overhung Load Capacity
    2200 in
  • Standards Met
    AGMA
  • Housing Height
    10.03 in
  • Housing Length
    12.78 in
  • Housing Width
    8-1/4 in
  • Weight
    92.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text