Motion
R86064

DODGE
R86064

Inline Speed Reducer - 14.14:1 Ratio, 0.999 in, 1 in Input Size, Solid Shaft Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Double Reduction
Mi Item #01283040
MFR #R86064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R86064

Inline Speed Reducer - 14.14:1 Ratio, 0.999 in, 1 in Input Size, Solid Shaft Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Double Reduction
Mi Item #01283040
MFR #R86064

Mfr description
R86064 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.78 x 8-1/4 x 10.03 in
  • Housing Height
    10.03 in
  • Housing Length
    12.78 in
  • Housing Width
    8-1/4 in
  • Input Size
    0.999 in, 1 in
  • Manufacturer Reducer Size
    4
  • Maximum Output RPM
    255.000 @ 3600 rpm input
  • Maximum Output Torque
    6077 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC, 180TC, 210TC, 56C
  • Output Shaft Diameter
    1-5/8 in, 1.624 in
  • Ratio
    14.14:1
  • Weight
    92.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    18.000 hp @ 3600 rpm
  • Overhung Load Capacity
    2390 in
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)