Motion
R86133

DODGE
R86133

Inline Speed Reducer - 38.18:1 Ratio, 1-1/2 in, 1.499 in Input Size, Solid Shaft Input Type, 2.37 in, 2.38 in Output Shaft Diameter, Triple Reduction
Mi Item #01283337
MFR #R86133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R86133

Inline Speed Reducer - 38.18:1 Ratio, 1-1/2 in, 1.499 in Input Size, Solid Shaft Input Type, 2.37 in, 2.38 in Output Shaft Diameter, Triple Reduction
Mi Item #01283337
MFR #R86133

Mfr description
R86133 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    18.65 x 12-1/4 x 15.66 in
  • Housing Height
    15.66 in
  • Housing Length
    18.65 in
  • Housing Width
    12-1/4 in
  • Input Size
    1-1/2 in, 1.499 in
  • Manufacturer Reducer Size
    6
  • Maximum Output RPM
    94.000 @ 3600 rpm input
  • Maximum Output Torque
    23229 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC, 180TC, 210TC, 250TC, 280TC, 56C
  • Output Shaft Diameter
    2.37 in, 2.38 in
  • Ratio
    38.18:1
  • Weight
    260.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    20.500 hp @ 3600 rpm
  • Overhung Load Capacity
    5500 in
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)