Motion
480050
Wear Sleeve - 0.5000 in; 12.70 mm Shaft Dia., 0.250 in Width
MI ITEM #01283434
MFR #480050
Price$84.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 0.5000 in; 12.70 mm Shaft Dia., 0.250 in Width
MI ITEM #01283434
MFR #480050

Mfr description
480050 SPEEDI-SLEEVE KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.11/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    0.3440 in;8.74 mm
  • Nominal Shaft Diameter
    0.5000 in; 12.70 mm
  • Overall Width
    0.3440 in
  • Shaft Diameter
    0.500 in
  • Weight
    0.08 lbs
  • Width
    0.3440 in, 8.74 mm
  • Width on Shaft
    0.250 in
  • Width Overall Width For Speedi Slv
    0.3440 in; 8.74 mm

Details

  • Additional Details
    Boretite
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)