Motion
STO-FG DRUM
STO Series Gear Oil - 55 gal, Drum, 68 ISO, 20 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01283435
MFR #STO-FG DRUM
Price$4,229.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STO Series Gear Oil - 55 gal, Drum, 68 ISO, 20 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01283435
MFR #STO-FG DRUM

Mfr description
L0863-062 OIL STO-FG DRUM
  • NSF H1 Registered
  • Excellent emulsifying properties
  • Anti-wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,229.42/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    2
  • Application
    Stirrups – Bottle Fillers
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Drum
  • Flash Point
    218°C/425 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215486311
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215486311
  • Viscosity
    67
  • Viscosity Index
    105
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)