Motion
480074
Wear Sleeve - 0.750 in Shaft Dia., 0.236 in Width
MI ITEM #01283441
MFR #480074
List Price$82.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 0.750 in Shaft Dia., 0.236 in Width
MI ITEM #01283441
MFR #480074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.08/each for your price

Overview

Mfr description
480074 SPEEDI-SLEEVE KIT

Specifications

  • Type of Product
    Speedi-Sleeve Kit
  • Width on Shaft
    0.236 in
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • UPC_NO
    085311047678
  • Weight
    0.16 lbs
  • Shaft Diameter
    0.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text