Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.2500 in; 31.75 mm Shaft Dia., 0.313 in Width
Mi Item #01283468
MFR #480125

Mfr description
480125 SPEEDI-SLEEVE KIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.2500 in; 31.75 mm
  • Overall Width
    0.3130 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.16 lbs
  • Width
    0.3130 in, 7.95 mm
  • Width on Shaft
    0.313 in
  • Width Overall Width For Speedi Slv
    0.3130 in; 7.95 mm

Details

  • Additional Details
    Sleeve Included
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)