Motion
480150
Wear Sleeve - 1.5000 in Shaft Dia., 0.563 in Width
MI ITEM #01283486
MFR #480150
Price$91.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.5000 in Shaft Dia., 0.563 in Width
MI ITEM #01283486
MFR #480150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.81/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.5000 in
  • Overall Width
    0.6880 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.23 lbs
  • Width
    0.6880 in
  • Width on Shaft
    0.563 in

Details

  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047746

Overview

Mfr description
480150 SPEEDI-SLEEVE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought