Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.5000 in; 38.10 mm Shaft Dia., 0.563 in Width
Mi Item #01283492
MFR #480151

Mfr description
480151 SPEEDI-SLEEVE KIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.5000 in; 38.10 mm
  • Overall Width
    0.5630 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.20 lbs
  • Width
    0.5630 in, 14.30 mm
  • Width on Shaft
    0.563 in
  • Width Overall Width For Speedi Slv
    0.5630 in; 14.30 mm

Details

  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)