Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.6880 in; 42.88 mm Shaft Dia., 0.835 in Width
Mi Item #01283504
MFR #480168

Mfr description
480168 SPEEDI-SLEEVE KIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.6880 in; 42.88 mm
  • Overall Width
    0.8350 in
  • Shaft Diameter
    1.688 in
  • Weight
    0.32 lbs
  • Width
    0.8350 in, 21.21 mm
  • Width on Shaft
    0.835 in
  • Width Overall Width For Speedi Slv
    0.8350 in; 21.21 mm

Details

  • Additional Details
    Boretite
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)