Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.0000 in; 50.80 mm Shaft Dia., 0.563 in Width
Mi Item #01283546
MFR #480198

Mfr description
480198 SPEEDI-SLEEVE KIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.0000 in; 50.80 mm
  • Overall Width
    0.5630 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.29 lbs
  • Width
    0.5630 in, 14.30 mm
  • Width on Shaft
    0.563 in
  • Width Overall Width For Speedi Slv
    0.5630 in; 14.30 mm

Details

  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)