Motion
480233
Wear Sleeve - 2.3280 in; 59.13 mm Shaft Dia., 0.750 in Width
MI ITEM #01283558
MFR #480233
Price$122.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.3280 in; 59.13 mm Shaft Dia., 0.750 in Width
MI ITEM #01283558
MFR #480233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.08/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.3280 in; 59.13 mm
  • Overall Width
    0.7500 in
  • Shaft Diameter
    2.328 in
  • Weight
    0.31 lbs
  • Width
    0.7500 in, 19.05 mm
  • Width on Shaft
    0.750 in
  • Width Overall Width For Speedi Slv
    0.7500 in; 19.05 mm

Details

  • Additional Details
    Installation Tool
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047876

Overview

Mfr description
480233 SPEEDI-SLEEVE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought