Motion
480250
Wear Sleeve - 2.500 in Shaft Dia., 0.781 in Width
MI ITEM #01283574
MFR #480250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.500 in Shaft Dia., 0.781 in Width
MI ITEM #01283574
MFR #480250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
480250 SPEEDI-SLEEVE KIT

Specifications

  • Type of Product
    Speedi-Sleeve Kit
  • Width on Shaft
    0.781 in
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Weight
    0.49 lbs
  • Shaft Diameter
    2.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text