Motion
480293
Wear Sleeve - 2.938 in Shaft Dia., 0.781 in Width
MI ITEM #01283610
MFR #480293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.938 in Shaft Dia., 0.781 in Width
MI ITEM #01283610
MFR #480293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
480293 SPEEDI-SLEEVE KIT

Specifications

  • Type of Product
    Speedi-Sleeve Kit
  • Width on Shaft
    0.781 in
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • Weight
    0.64 lbs
  • Shaft Diameter
    2.938 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text