Motion
480299
Wear Sleeve - 3.000 in Shaft Dia., 0.813 in Width
Mi Item #01283619
MFR #480299
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.000 in Shaft Dia., 0.813 in Width
Mi Item #01283619
MFR #480299

Mfr description
480299 SPEEDI-SLEEVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    3.000 in
  • Weight
    0.82 lbs
  • Width on Shaft
    0.813 in

Details

  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Nitrile Rubber (NBR)
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)