Motion
2000239
Single Lip Oil Seal - Solid, 20.000 in Shaft Dia., 21.500 in OD, 1.125 in Overall Width, HDS3 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01285038
MFR #2000239
Your Price$930.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 20.000 in Shaft Dia., 21.500 in OD, 1.125 in Overall Width, HDS3 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01285038
MFR #2000239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$930.77/each(List $1,057.56)

Overview

Mfr description
2000239 OIL SEAL
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    20.000 in
  • Outside Diameter
    21.500 in
  • Overall Width
    1.125 in
  • Design Type
    HDS3
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, spacer lugs
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring Cover
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311133418
  • Compatible Wear Sleeves
    84781;90149
  • Compatible V-Rings
    405000;405002;405004;405009;405053
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    3.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text